!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FULL CAPACITY INTERNAL ELBOW, 2400D, 2 IN W, 1 IN H, STEEL, IVORY

FULL CAPACITY INTERNAL ELBOW, 2400D, 2 IN W, 1 IN H, STEEL, IVORY

LEGRAND

FULL CAPACITY INTERNAL ELBOW, 2400D, 2 IN W, 1 IN H, STEEL, IVORY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FULL CAPACITY INTERNAL ELBOW, 2400D, 2 IN W, 1 IN H, STEEL, IVORY

FULL CAPACITY INTERNAL ELBOW, 2400D, 2 IN W, 1 IN H, STEEL, IVORY

LEGRAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $63.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3YY91
  • Mfr. Model # V2417DFO
  • UNSPSC # 39121203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

This 2400D full capacity internal elbow is made of steel, and is ivory-coloured. It features 90 Degrees divided internal corner elbow provides two-inch cable bend radius control for fiber optic and utp/stp cable installations, two couplings included, and includes two coupling. In addition, it meets the standards for UL listed. It also has screw-on mounting.

Technical Specs

  • ItemFull Capacity Internal Elbow
  • For Raceway Height1 in
  • MaterialSteel
  • Number of Channels2
  • Bend Radius2 in
  • Features90 Degrees Divided Internal Corner Elbow Provides 2 in (51mm) Cable Bend Radius Control for Fiber Optic and UTP/STP Cable Installations, (2) Couplings Included
  • Overall Height4 in
  • Overall Width2 in
  • Series 2400D
  • For Raceway Width 2 in
  • Colour Ivory
  • Mounting Style Screw On
  • Compatible with Product Type 2400 Raceways
  • Includes (2) Coupling
  • Overall Length 4 in
  • Standards UL Listed
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list