!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FUELTRANSFR PUMP,12V,20GPM MANUAL NOZZLE

FUELTRANSFR PUMP,12V,20GPM MANUAL NOZZLE

GPI

FUELTRANSFR PUMP,12V,20GPM MANUAL NOZZLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FUELTRANSFR PUMP,12V,20GPM MANUAL NOZZLE

FUELTRANSFR PUMP,12V,20GPM MANUAL NOZZLE

GPI

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,151.50 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GRP162000-02
  • Mfr. Model # 162000-02
  • UNSPSC # 40151532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.9 lbs

Technical Specs

  • Item Fuel Transfer Pump
  • HP 1/3
  • Hose Dia. 1"
  • Suction Tube Length to 40 inches
  • Power Cord Length 18 ft.
  • Outlet Size 1 in NPT
  • Amps AC 34
  • Bypass Valve Y
  • Nozzle Material Aluminum / Steel
  • Pump Mount Size 2"
  • Duty Cycle 30 minutes
  • Overall Height 9.24
  • Seal Material Buna N
  • Features Includes the G20 20 GPM pump, hose, manual nozzle, modular fitting w/hardware, tank adapter, fuse assembly.
  • Compatible Fluids Diesel, Gas, Keresene
  • Manufacturers Warranty Length Limited Lifetime
  • Pressure Range 12
  • Pump Design Aluminum
  • GPM 20
  • Hose Length 14
  • Metered No
  • Inlet Size 1 in NPT
  • Max. Viscosity 50 SSU
  • RPM 2000
  • Housing Material Aluminum
  • Nozzle Type Manual
  • Self-Priming Yes
  • Overall Length 11.6
  • Overall Width 9.2
  • Seal Type Buna N
  • Transfer Pump Application Agriculture, Automotive, Construction, Farming, Industrial, Marine, Trucking
  • Standards UL
  • Includes Includes the G20 20 GPM pump, hose, manual nozzle, modular fitting w/hardware, tank adapter, fuse assembly.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list