This standard high-flow fuel vent is made of aluminum and is available in different lengths and flow rates. It is the highest flowing vent in the industry and is capable of handling 400 gallons per minute fluid flows. It fits standard NPT openings of two inches. It has a machined ball cage that is robust in all harsh environments and will not break as spring ball cages do. It has a stem measuring five inches and includes a removable cap.
Technical Specs
ItemHigh Flow Vent - Standard (5" Stem)
Inlet1-3/4"
Length13"
Diameter2-11/32"
Max. Pressure15 PSI
ApplicationFuel Vent High Flow with Rem.cap
TypeFlow Vent
Outlet1-1/2"
For Use WithStandard Tank
MaterialAnodized Aluminium
StandardscGMP
Flow Rate1500 Lpm
Country of OriginUnited States
(subject to change)