!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FUEL TRANSFR PUMP,12V,18GPM AUTO,FILTER

FUEL TRANSFR PUMP,12V,18GPM AUTO,FILTER

GPI

FUEL TRANSFR PUMP,12V,18GPM AUTO,FILTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FUEL TRANSFR PUMP,12V,18GPM AUTO,FILTER

FUEL TRANSFR PUMP,12V,18GPM AUTO,FILTER

GPI

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,145.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GRP110612-02
  • Mfr. Model # 110612-02
  • UNSPSC # 40151532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.8 lbs

Technical Specs

  • Item Fuel Transfer Pump
  • HP 1/4
  • GPM 18
  • Hose Length 14
  • Metered No
  • Inlet Size 3/4 NPT
  • Max. Viscosity 50 SSU
  • RPM 1100
  • Housing Material Aluminum
  • Bearing Type Sleeve
  • Pump Mount Size 2 in
  • Duty Cycle 30 minutes
  • Overall Height 9
  • Seal Material Buna N
  • Features M-180S 18 GPM pump, automatic unleaded nozzle, dispensing hose, factory-installed power cord, filter with adapter and installation kit, telescoping suction pipe, tank adapter, fuse assembly, owners manual..
  • Compatible Fluids Diesel, Gas, Keresene
  • Manufacturers Warranty Length 2 Years
  • For Use With Diesel, Gasoline, Kerosene, E15
  • Pump Design Aluminum
  • Voltage 12V DC
  • Hose Dia. 3/4"
  • Suction Tube Length to 40 inches
  • Power Cord Length 18 ft.
  • Outlet Size 1 in NPT
  • Amps AC 20
  • Bypass Valve Y
  • Nozzle Material Aluminum / Steel
  • Nozzle Type Automatic
  • Self-Priming Yes
  • Overall Length 19
  • Overall Width 16
  • Seal Type Buna N
  • Transfer Pump Application Agriculture, Automotive, Construction, Farming, Industrial, Marine, Trucking
  • Standards UL
  • Includes M-180S 18 GPM pump, automatic unleaded nozzle, dispensing hose, factory-installed power cord, filter with adapter and installation kit, telescoping suction pipe, tank adapter, fuse assembly, owners manual..
  • Pressure Range 15

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list