!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FUEL TRANSFR PUMP,115V,35GPM AUTO&METER

FUEL TRANSFR PUMP,115V,35GPM AUTO&METER

GPI

FUEL TRANSFR PUMP,115V,35GPM AUTO&METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FUEL TRANSFR PUMP,115V,35GPM AUTO&METER

FUEL TRANSFR PUMP,115V,35GPM AUTO&METER

GPI

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,741.29 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GRP504000-71
  • Mfr. Model # 504000-71
  • UNSPSC # 40151532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 95.0 lbs

Technical Specs

  • Item Fuel Transfer Pump
  • HP 3/4
  • GPM 35
  • Hose Length 18
  • Inlet Size 1 1/4 in NPT
  • Max. Viscosity 50 SSU
  • RPM 1725
  • Housing Material Aluminum
  • Bearing Type Sealed Ball
  • Pump Mount Size 2"
  • Duty Cycle 30 minutes
  • Overall Height 14
  • Seal Material Buna N
  • Features Professional Grade 35 GPM Fuel Transfer Pump, 115V, Meter
  • Compatible Fluids Diesel, Gas, Keresene
  • Manufacturers Warranty Length 4 Years
  • For Use With Diesel, Gasoline, Kerosene
  • Pump Design Aluminum
  • Voltage 115V AC
  • Hose Dia. 1"
  • Metered No
  • Outlet Size 1 in NPT
  • Amps AC 9.8
  • Bypass Valve Y
  • Nozzle Material Aluminum / Steel
  • Nozzle Type Automatic
  • Self-Priming Yes
  • Overall Length 10
  • Overall Width 17
  • Seal Type Buna N
  • Transfer Pump Application Agriculture, Automotive, Construction, Farming, Industrial, Marine, Trucking
  • Standards UL
  • Includes Professional Grade 35 GPM Fuel Transfer Pump, 115V, Meter
  • Pressure Range 25

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list