!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FUEL TRANSFR PUMP,115V,12GPM AUTO NOZZLE

FUEL TRANSFR PUMP,115V,12GPM AUTO NOZZLE

GPI

FUEL TRANSFR PUMP,115V,12GPM AUTO NOZZLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FUEL TRANSFR PUMP,115V,12GPM AUTO NOZZLE

FUEL TRANSFR PUMP,115V,12GPM AUTO NOZZLE

GPI

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,081.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GRP110000-82
  • Mfr. Model # 110000-82
  • UNSPSC # 40151532
  • CATALOGUE PAGE # 1646
  • Shipping Weight 23.0 lbs

Technical Specs

  • Item Pump
  • HP 1/8
  • GPM 12
  • Hose Length 12 ft.
  • Metered No
  • Outlet Size 3/4"
  • Amps AC 1.5
  • Bypass Valve Internal
  • Nozzle Material Aluminum
  • Nozzle Type Automatic
  • Duty Cycle 30 Minutes
  • Overall Height 8"
  • Seal Material Nitrile
  • Features Explosion Proof Motor, Circuit Breaker
  • Compatible Fluids Diesel Fuel (up to 20% Biodiesel Blends such as B20), Gasoline (up to 15% Alcohol Blends such as E15), Kerosene
  • Manufacturers Warranty Length 2 Years
  • For Use With Petroleum Products
  • Pump Design Gear
  • Voltage 115 VAC
  • Hose Dia. 3/4"
  • Suction Tube Length Adjustable to 40"
  • Inlet Size 1"
  • Max. Viscosity 50 SSU
  • RPM 1400
  • Housing Material Cast Aluminum
  • Bearing Type Sleeve
  • Self-Priming Yes
  • Overall Length 11-5/16"
  • Overall Width 9-3/4"
  • Seal Type Rotary Lip
  • Transfer Pump Application Agriculture, Light Industry, Stationary Locations in Fleet
  • Standards UL Listed, CSA Certified
  • Includes Adjustable Suction Pipe, Hose, Auto Unleaded Nozzle
  • Pressure Range 15 psi

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list