!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FUEL TRANSFER PUMP,1/4 HP,20 GPM,12 VDC

FUEL TRANSFER PUMP,1/4 HP,20 GPM,12 VDC

FILL-RITE

FUEL TRANSFER PUMP,1/4 HP,20 GPM,12 VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FUEL TRANSFER PUMP,1/4 HP,20 GPM,12 VDC

FUEL TRANSFER PUMP,1/4 HP,20 GPM,12 VDC

FILL-RITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $731.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FILFR4204H
  • Mfr. Model # FR4204H
  • UNSPSC # 40151532
  • CATALOGUE PAGE # 1646
  • Shipping Weight 24.0 lbs

Technical Specs

  • Item Fuel Transfer Pump
  • HP 1/4 HP
  • GPM 20
  • Inlet Size 1" MNPT
  • Max. Viscosity 50 SSU
  • Bypass Valve Internal
  • Bearing Type Sealed Ball
  • Self-Priming Yes
  • Overall Length 13"
  • Overall Width 9"
  • Seal Type Mechanical
  • Compatible Fluids Diesel, Gasoline, Kerosene, E15, Biodiesel up to B20
  • Manufacturers Warranty Length Limited Lifetime
  • Pressure Range 0 psi to 16 psi
  • Pump Design Rotary Vane
  • Voltage 12V DC
  • Metered No
  • Outlet Size 1" FNPT
  • RPM 2600
  • Housing Material Cast Iron
  • Pump Mount Size 2"
  • Duty Cycle 30 min.
  • Overall Height 9"
  • Seal Material Ceramic/Carbon
  • Transfer Pump Application Agriculture, Barrel Mounting, Construction, Stationary Installations, Tank
  • Standards UL, cUL Motor, ATEX, CE
  • Includes Pump and Nozzle Boot

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list