!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FUEL STABILIZER, ETHANOL GASOLINE ADDITIVE, ALL-SEASON, ORGANIC BASED, AMBER, 19 L

FUEL STABILIZER, ETHANOL GASOLINE ADDITIVE, ALL-SEASON, ORGANIC BASED, AMBER, 19 L

ENERTECH

FUEL STABILIZER, ETHANOL GASOLINE ADDITIVE, ALL-SEASON, ORGANIC BASED, AMBER, 19 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FUEL STABILIZER, ETHANOL GASOLINE ADDITIVE, ALL-SEASON, ORGANIC BASED, AMBER, 19 L

FUEL STABILIZER, ETHANOL GASOLINE ADDITIVE, ALL-SEASON, ORGANIC BASED, AMBER, 19 L

ENERTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $403.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ENT11107C
  • Mfr. Model # 11107C
  • UNSPSC # 15111700
  • CATALOGUE PAGE # 420
  • Shipping Weight 39.75 lbs

Product Details

This all-season fuel stabilizer comes in a 19-litre plastic bottle and has a dilution ratio of one to 1,280 gallons. It is made for use with two- and four-cycle engines and cleans injectors and can be added to ethanol-containing gasoline to eliminate the effects of water contamination and prevent E-10 fuel separation. It is amber-coloured and dissolves gum, varnish, and carbon deposits. This additive also prevents corrosion and improves starting and performance.

Technical Specs

  • Item Fuel Additive
  • Colour Amber
  • Dilution Ratio 1:1280 gal.
  • Flash Point (F) 145 Degrees F
  • Viscosity (SUS @ 100 F) 4.8 to 6.8 cPs at 25 Degrees C
  • Application Gasoline Additive
  • Package Quantity 1
  • Size 2.5 gal.
  • Container Type Plastic Bottle
  • Boiling Point (F) 235 Degrees F - 240 Degrees F
  • Specific Gravity 0.90 at 25 Degrees C
  • Dissolves Gum, Varnish, and Carbon Deposits
  • Standards EPA standards

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list