!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TUBING: TYGON F-4040-A, PVC, YELLOW, ⅛ IN INSIDE DIAMETER, ¼ IN OUTSIDE DIAMETER, 50 FT L

TUBING: TYGON F-4040-A, PVC, YELLOW, ⅛ IN INSIDE DIAMETER, ¼ IN OUTSIDE DIAMETER, 50 FT L

TYGON

TUBING: TYGON F-4040-A, PVC, YELLOW, ⅛ IN INSIDE DIAMETER, ¼ IN OUTSIDE DIAMETER, 50 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING: TYGON F-4040-A, PVC, YELLOW, ⅛ IN INSIDE DIAMETER, ¼ IN OUTSIDE DIAMETER, 50 FT L

TUBING: TYGON F-4040-A, PVC, YELLOW, ⅛ IN INSIDE DIAMETER, ¼ IN OUTSIDE DIAMETER, 50 FT L

TYGON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $101.99 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG12X202
  • Mfr. Model # AAG00007
  • UNSPSC # 31231313
  • CATALOGUE PAGE # 1677
  • Shipping Weight 1.3 lbs

Technical Specs

  • Item Tubing
  • Colour Yellow
  • Inside Diameter 1/8 in
  • Jacket Material No Jacket
  • Material Trade Name Tygon
  • Maximum Operating Pressure 50 psi @ 73 Degrees F
  • Maximum Vacuum Pressure 29.9 in Hg
  • Overall Length 50 ft
  • PEX Type Not Applicable
  • Reinforcement Not Reinforced
  • Wall Thickness 0.06 in
  • Petroleum Product Compatibility Fuel Oil, Gasoline, Automotive, Kerosene, Lubricants, Mineral Oil, Turpentine
  • Bend Radius 3/8 in
  • Does Not Contain BPA, Phthalates above limits in REACH, RoHS, CA Prop 65, Latex, Substances on RoHS above limit
  • Flexibility Flexible
  • System of Measurement Inch
  • Vacuum Rated Vacuum Rated
  • Flow Application Coolant Transfer, Cutting Compounds, Heating Fuels, Lawn and Garden Equipment, Lubrication Lines, Polishing Equipment, Recreational Vehicles, Small Engine Fuel Lines
  • For Fluid Type Coolants, Fuel, Industrial Lubricants
  • Tensile Strength 1,820 psi
  • Application Fuels, Lubricants, Water
  • Hardness Shore A 57
  • Jacket Colour Yellow
  • Material PVC
  • Material Trade Number F-4040-A
  • Maximum Operating Temperature 165 Degrees F
  • Outside Diameter 1/4 in
  • Peristaltic Pump Compatible Yes
  • Resistance Properties Hardening Resistant, Ozone Resistant, Swelling Resistant, Tear Resistant, UV Resistant
  • Standards ASTM D1004, ASTM D149, ASTM D1599, ASTM D2240, ASTM D395 Method B, ASTM D412, ASTM D570, ASTM D746, ASTM D792, SAE J1527
  • Food and Beverage Compatibility Citric Acid, Glycerin, Linseed Oil, Non-Potable Water, Oils and Fats, Salt Water, Vinegar
  • Autoclavable No
  • Clarity Semi-Clear
  • Fitting Compatibility Barbed
  • Stripe Colour No Stripe
  • Tube Form Coil
  • Elongation 310%
  • For Environment Chemical
  • Industry Application Automotive

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list