!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FRL,3/4 NPT,MICROMIST

FRL,3/4 NPT,MICROMIST

SPEEDAIRE

FRL,3/4 NPT,MICROMIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FRL,3/4 NPT,MICROMIST

FRL,3/4 NPT,MICROMIST

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $566.22 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4ZL99
  • Mfr. Model # 4ZL99
  • UNSPSC # 27131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • ItemFilter/Regulator/Lubricator
  • Air Inlet TypeNPT
  • Maximum Operating Pressure250 psi
  • Filter Bowl MaterialMetal with Sight Glass
  • Lubricator Bowl Capacity32 oz
  • Overall Width14 3/4 in
  • Adjustment LocationTop
  • Adjustment Mechanism MaterialReinforced Nylon
  • Air Inlet GenderFemale
  • Air Outlet Size3/4 in
  • Body MaterialAluminum
  • Drain IncludedYes
  • Duty RatingHeavy Duty
  • Filter Bowl Guard MaterialAluminum
  • Filter TypeParticulate
  • For Substance TypeAir
  • Lubricator Bowl Guard MaterialAluminum
  • Lubricator TypeMicro Mist
  • Maximum Regulated Pressure1 MPa
  • Minimum Operating Temperature5 Degrees C
  • Modular ConnectionNo Modular Connection
  • Number of Air Outlets1
  • Overall Height12.45 in
  • Pressure Gauge Port GenderFemale
  • Pressure Gauge Port TypeNPT
  • Regulator TypeRelieving
  • Sight Dome IncludedYes
  • Weight5 kg
  • Air Inlet Size 3/4 in
  • Maximum Flow Rate 160 cfm
  • Filter Rating 5 micron
  • Filter Bowl Capacity 32 oz
  • Drain Type Manual
  • Series Heavy Duty
  • Adjustment Mechanism Knob
  • Air Flow Direction Left to Right
  • Air Outlet Gender Female
  • Air Outlet Type NPT
  • Differential Pressure Indicator Included Yes
  • Drain Part Compatibility 114X35
  • Filter Bowl Guard Included Yes
  • Filter Element Material Bronze
  • For Fluid Type Compressed Air
  • Lubricator Bowl Guard Included Yes
  • Lubricator Bowl Material Aluminum
  • Maximum Operating Temperature 175 Degrees F
  • Minimum Operating Pressure 0.05 MPa
  • Minimum Regulated Pressure 0.05 MPa
  • Number of Air Inlets 1
  • Oil Capacity 750 ct
  • Pressure Gauge Included No
  • Pressure Gauge Port Size 1/4 in
  • Recommended Lubricant ISO VG 32
  • Seal Material Rubber
  • Sight Gauge Included Yes
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list