!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GARDEN HOSE REEL, 100 FT, ⅝ IN ID, 11 IN REEL DIAMETER, TAN, 15½ IN L X 21 IN W X 16 IN H

GARDEN HOSE REEL, 100 FT, ⅝ IN ID, 11 IN REEL DIAMETER, TAN, 15½ IN L X 21 IN W X 16 IN H

SUNCAST

GARDEN HOSE REEL, 100 FT, ⅝ IN ID, 11 IN REEL DIAMETER, TAN, 15½ IN L X 21 IN W X 16 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GARDEN HOSE REEL, 100 FT, ⅝ IN ID, 11 IN REEL DIAMETER, TAN, 15½ IN L X 21 IN W X 16 IN H

GARDEN HOSE REEL, 100 FT, ⅝ IN ID, 11 IN REEL DIAMETER, TAN, 15½ IN L X 21 IN W X 16 IN H

SUNCAST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $102.61 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4TMJ7
  • Mfr. Model # 4TMJ7
  • UNSPSC # 40142121
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.12 lbs

Technical Specs

  • Item Garden Hose Reel
  • Hose Capacity 100 ft (5/8 in I.D.)
  • Reel Material Resin
  • Hose Reel Type Free Standing Hose Reel
  • Overall Height 16 in
  • Overall Width 21 in
  • Enclosed Yes
  • Swivel Outlet Size 1 in
  • Swivel Inlet Gender Female
  • Swivel Inlet Thread Size 3/4 in - 11 1/2
  • Cart Height 16 1/4 in
  • Reel Width 10 in
  • Includes Leader Hose Yes
  • Base Motion Type Stationary
  • Features Watertight Connection
  • Overall Dimensions 15 1/2 in L x 21 in W x 16 in H
  • Hose Reel Primary Application Garden Hoses
  • Maximum Operating Pressure 150 psi
  • Reel Colour Tan
  • Includes Hose No
  • Overall Length 15 1/2 in
  • Includes Gooseneck No
  • Swivel Outlet Gender Male
  • Swivel Outlet Thread Size 3/4 in - 11 1/2
  • Swivel Inlet Size 1 in
  • Number of Wheels 0
  • Reel Diameter 11 in
  • Fasteners Included No
  • Leader Hose Length 6 ft
  • For Use With Garden Hose
  • Includes Leader Hose

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list