!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FRAMING NAILER, ROUND HEAD

FRAMING NAILER, ROUND HEAD

MAKITA

FRAMING NAILER, ROUND HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FRAMING NAILER, ROUND HEAD

FRAMING NAILER, ROUND HEAD

MAKITA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $523.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MKTAN924
  • Mfr. Model # AN924
  • UNSPSC # 27131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.85 lbs

Technical Specs

  • Item Nail Gun
  • Air Consumption 6.2 scfm
  • Air Pressure 90 psi
  • Max. Air Pressure 120 psi
  • Min. Hose Size 0.3125 in
  • Tool Brand Makita
  • Tip Standard
  • Collation Style Strip
  • Collation Angle 21 Degrees
  • For Nail Head Style Full Round
  • For Nail Penny Size 16d
  • Nail Capacity 73
  • Duty Rating Industrial Duty
  • Features 2 Mode Selector Switch, Ergonomic Rubberized Grip, Front Magazine Cover, Nail Lock-Out Mechanism, Reversible Hook, Rubber Bumpers, Tool-Less Depth Adjustment
  • Housing Material Aluminum
  • Overall Length 22 in
  • Overall Width 4 5/8 in
  • Power Source Air Powered
  • Air Inlet 1/4 in NPT
  • Air Pressure Range 70 to 120 psi
  • Min. Air Pressure 70 psi
  • Exhaust Location Top
  • Firing Mode Combination
  • Depth Control Yes
  • Collation Type Plastic
  • For Nail Gauge .113" - .148" 21 Degrees Round Head
  • For Nail Length Range 2 in to 3 1/2 in
  • For Nail Shank Diameter 0.113 in to 0.148 in
  • Nail Gun Type Framing
  • Built-In Light No
  • Includes Air Fitting, Hex Wrench, Pneumatic Oil, Safety Glasses
  • Handle Type Pistol Grip
  • Overall Height 13 3/4 in
  • Tool Weight 8.3 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list