!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLEATED AIR FILTER, MERV 11, 12 X 24 X 2 IN, METAL FRAME

PLEATED AIR FILTER, MERV 11, 12 X 24 X 2 IN, METAL FRAME

AEROSTAR

PLEATED AIR FILTER, MERV 11, 12 X 24 X 2 IN, METAL FRAME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLEATED AIR FILTER, MERV 11, 12 X 24 X 2 IN, METAL FRAME

PLEATED AIR FILTER, MERV 11, 12 X 24 X 2 IN, METAL FRAME

AEROSTAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.20 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLG311871
  • Mfr. Model # 311871
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Product Details

Trap dust, pollen, mold, and other air contaminants with this pleated air filter. This filter features a metal frame and has a MERV 11 rating. It measures 12 x 24 x 2 inches.

Technical Specs

  • Air Filter ItemPleated Air Filter
  • Performance RatingMERV 11
  • Air Filter CapacityMERV 11
  • Media ColourYellow
  • Nominal Height12 in
  • Nominal Depth2 in
  • Actual Height24 in
  • Actual Depth1 3/4 in
  • Style - Air Filters Panel
  • Nominal Filter Size 12x24x2
  • Frame or Header Material Metal
  • Filters Out Legionella, Humidifier Dust, Lead Dust, Coal Dust, Milled Flour, Auto Emission Particulates, Nebulizer Droplets
  • Nominal Width 24 in
  • Actual Filter Size 11 1/2 in x 23 1/2 in x 2 in
  • Actual Width 12 in
  • Item Pleated Air Filter
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list