!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FRAG FREE ULTRA DISINFECTANT WIPE 800 CT

FRAG FREE ULTRA DISINFECTANT WIPE 800 CT

ALL CLEAN NATURAL

FRAG FREE ULTRA DISINFECTANT WIPE 800 CT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
FRAG FREE ULTRA DISINFECTANT WIPE 800 CT

FRAG FREE ULTRA DISINFECTANT WIPE 800 CT

ALL CLEAN NATURAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $90.07 / PACKAGE of 800

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # NAT310027
  • Mfr. Model # 310027
  • UNSPSC # 42281603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.0 lbs

Technical Specs

  • Cleaner Chemical Product Grouping Disinfecting and Cleaning Wipe
  • Primary Chemical Quat
  • Wet Contact Time 30 sec
  • Container Size 800 ct
  • Cleaner Form Wipes
  • Application Disinfecting/Sanitizing
  • Biodegradable No
  • Disposable/ Reusable Disposable
  • Features Kills Covid-19 in 30 Seconds
  • NSF Rating Not Rated
  • Sheet Width 8 in
  • Surfaces for Use On Hard Surfaces
  • Properties Anti Micorbial
  • Item Disinfecting Wipes
  • Targeted Pathogens Microorganisms
  • Container Type Tub
  • Ready to Use/Concentrated Ready To Use
  • Sheet Size 5 3/4 in x 8 in
  • Fragrance Fragance Free
  • Colour Clear
  • EPA Registered No
  • Flash Point 23 Degrees C
  • Sheet Length 5 3/4 in
  • Standards Healh Canada Approved
  • VOC Content None

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list