!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SIGN,LES EMPLOYES DOIVENT LAVER LEURS MAINS AVANT DE RETOURNER AU TRAVAIL,BL/WHT,10X7 IN, PLASTIC

SIGN,LES EMPLOYES DOIVENT LAVER LEURS MAINS AVANT DE RETOURNER AU TRAVAIL,BL/WHT,10X7 IN, PLASTIC

BRADY

SIGN,LES EMPLOYES DOIVENT LAVER LEURS MAINS AVANT DE RETOURNER AU TRAVAIL,BL/WHT,10X7 IN, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SIGN,LES EMPLOYES DOIVENT LAVER LEURS MAINS AVANT DE RETOURNER AU TRAVAIL,BL/WHT,10X7 IN, PLASTIC

SIGN,LES EMPLOYES DOIVENT LAVER LEURS MAINS AVANT DE RETOURNER AU TRAVAIL,BL/WHT,10X7 IN, PLASTIC

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BDYCOV5SPLF
  • Mfr. Model # COV5SPLF
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

This rectangular sign comes in a size of 10 x 7 inches and is made from plastic with mounting holes. Having blue and white colouring, this safety sign comes in French saying "LES EMPLOYÉS DOIVENT LAVER LEURS MAINS AVANT DE RETOURNER AU TRAVAIL," translating to English as "EMPLOYEES MUST WASH THEIR HANDS BEFORE RETURNING TO WORK."

Technical Specs

  • Item Sign
  • Width 10 in
  • Sign Material Plastic
  • Header AVIS
  • Header Background Colour Blue
  • Sign Legend Text Colour Black
  • Printed Language French
  • Legend Style Text
  • Double-Sided No
  • UV Resistant No
  • Height 7 in
  • Thickness 0.0591 in
  • Sign Mounting Style With Mounting Holes
  • Header Legend Colour White
  • Legend LES EMPLOYÉS DOIVENT LAVER LEURS MAINS AVANT DE RETOURNER AU TRAVAIL
  • Sign Background Colour White
  • Sign Shape Rectangle
  • Glow-in-the-Dark No
  • Retroreflective Grade Non-reflective
  • Operating Temp. Range ­40 Degrees F to 175 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list