!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FRENCH FLOOR MAT W EMPLOYES DOIVENT LAVER LEURS MAINS, BLUE, 5 X 3 FT, 3/8 IN THICK, NYLON/VINYL

FRENCH FLOOR MAT W EMPLOYES DOIVENT LAVER LEURS MAINS, BLUE, 5 X 3 FT, 3/8 IN THICK, NYLON/VINYL

NOTRAX

FRENCH FLOOR MAT W EMPLOYES DOIVENT LAVER LEURS MAINS, BLUE, 5 X 3 FT, 3/8 IN THICK, NYLON/VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FRENCH FLOOR MAT W EMPLOYES DOIVENT LAVER LEURS MAINS, BLUE, 5 X 3 FT, 3/8 IN THICK, NYLON/VINYL

FRENCH FLOOR MAT W EMPLOYES DOIVENT LAVER LEURS MAINS, BLUE, 5 X 3 FT, 3/8 IN THICK, NYLON/VINYL

NOTRAX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $353.74 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # NXT194SEW35FL
  • Mfr. Model # 194SEW35FL
  • UNSPSC # 52101508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.3 lbs

Product Details

This French-language, blue floor mat has a 24-ounce nylon, cut pile surface for excellent moisture absorption and retention, and features LES EMPLOYÉS DOIVENT LAVER LEURS MAINS AVANT DE RETOURNER AU TRAVAIL and a hand-washing graphic printed on it. It measures 5 x 3 feet with a thickness of 3/8 inch, and its vinyl backing ensures minimal buckling and mat movement.

Technical Specs

  • Item Floor Mat
  • Surface Design Standard
  • Anti-Slip Surface No
  • Backing Characteristics Free of DOP, Free of DMF, Free of Ozone Depleting Substances, Free of Silicone and Free of Heavy Metals
  • Colour Blue
  • Mat Product Type Entrance Mat
  • Overall Width 3 ft
  • Resistance Properties Crush Resistant
  • Surface Material Nylon
  • Weight 0.72 lb/sq ft
  • Thickness 3/8 in
  • Antimicrobial No
  • Application For Placement Inside Entrances of Hotels, Shops, Department Stores, Schools, Universities, Restaurants, Supermarkets
  • Backing Material Vinyl
  • Edge Style Flat
  • Overall Length 5 ft
  • Printed Image or Message Les employés doivent se laver les mains avant de retourner au travail
  • Series 194EW
  • Traffic Type Medium

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list