!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FORK TRUCK WORK PLATFORM

FORK TRUCK WORK PLATFORM

DAYTON

FORK TRUCK WORK PLATFORM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FORK TRUCK WORK PLATFORM

FORK TRUCK WORK PLATFORM

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,038.33 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM5UEW1
  • Mfr. Model # 5UEW1
  • UNSPSC # 30191502
  • CATALOGUE PAGE # 646
  • Shipping Weight 236.0 lbs

Product Details

Easily position staff for working in raised areas. Auto-closing entry door with lanyard attachment rail. Includes tine lock, safety strap, 42 inch railing and 4 inch toe guard. Ships fully assembled.

Technical Specs

  • Item Forklift Work Platform
  • Base Width 36"
  • Platform Width 36 in
  • Handrail Height 42 in
  • Number of Guard Rails 3
  • Colour Red/black
  • For Use With Most Forklift Trucks
  • Includes Guardrails, Backrail, Single Door, Safety Strap
  • Base Length 48"
  • Platform Length 48 in
  • Overall Height 66"
  • Fork Pocket Size 2-1/2" X 7-1/2"
  • Tread Perforated
  • Finish Powder Coated
  • Assembled/Unassembled Unassembled
  • Load Capacity 1,000 lbs.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list