!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FOLDING POCKET MAGNIFIER, 4X TO 9X POWER, 1.1 IN/2.5 IN FOCAL DISTANCE, 23MM LENS DIA

FOLDING POCKET MAGNIFIER, 4X TO 9X POWER, 1.1 IN/2.5 IN FOCAL DISTANCE, 23MM LENS DIA

BAUSCH & LOMB

FOLDING POCKET MAGNIFIER, 4X TO 9X POWER, 1.1 IN/2.5 IN FOCAL DISTANCE, 23MM LENS DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOLDING POCKET MAGNIFIER, 4X TO 9X POWER, 1.1 IN/2.5 IN FOCAL DISTANCE, 23MM LENS DIA

FOLDING POCKET MAGNIFIER, 4X TO 9X POWER, 1.1 IN/2.5 IN FOCAL DISTANCE, 23MM LENS DIA

BAUSCH & LOMB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $43.69 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3G981
  • Mfr. Model # 81-23-64
  • UNSPSC # 41111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Product Details

This folding pocket magnifier has a glass lens and a 23 mm lens diameter, it features pocket size. It has a 16D to 36D diopter, 1.1 inch, 2.5 inch focal distance, and 4X to 9X power.

Technical Specs

  • Item Folding Pocket Magnifier
  • Diopter 16D to 36D
  • Lens Diameter 23 mm
  • Features Pocket Size
  • Product Type Folding Pocket Magnifier
  • Power 4X to 9X
  • Focal Distance 1.1 in, 2.5 in
  • Case Plastic
  • Lens Glass

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list