!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FOLDING HAND TRUCK,150 LB CAP,ALUMINUM

FOLDING HAND TRUCK,150 LB CAP,ALUMINUM

APPROVED VENDOR

FOLDING HAND TRUCK,150 LB CAP,ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
FOLDING HAND TRUCK,150 LB CAP,ALUMINUM

FOLDING HAND TRUCK,150 LB CAP,ALUMINUM

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $99.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG20Y288
  • Mfr. Model # 20Y288
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.25 lbs

Technical Specs

  • Item Telescoping Thin-Profile Folding Hand Truck
  • Overall Height 39 1/2 in
  • Overall Depth 16 1/2 in
  • Folded Width 15 in
  • Frame Material Aluminum
  • Handle Type Extendable
  • Includes Foot Assist Without Foot Assist
  • Nose Plate Depth 11 in
  • Nose Plate Thickness 5/16 in
  • Nose Plate Width 15 in
  • Wheel Dia. 5 in
  • Wheel/Tread Material Rubber
  • Brake Type No Caster Brake
  • Non-Marking Casters/Wheels Yes
  • Securing Mechanism Bungee Cord
  • Load Capacity 150 lb
  • Overall Width 15 1/2 in
  • Folded Height 25 in
  • Folded Depth 2 1/4 in
  • Frame Type Flat Back
  • Includes Foot Assist, Lever Pushoff & Elastic Cord
  • Includes Lever Pushoff Without Lever Pushoff
  • Nose Plate Profile Standard
  • Nose Plate Type Open Tapered
  • Nose Plate Material Aluminum
  • Wheel Type Solid
  • Wheel Bearings Plain
  • Colour Black
  • Release Type Locking Bars
  • Wheel Width 1 1/8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list