!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FOLD AND STORE LADDER,133 IN H,30 IN W

FOLD AND STORE LADDER,133 IN H,30 IN W

BALLYMORE

FOLD AND STORE LADDER,133 IN H,30 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOLD AND STORE LADDER,133 IN H,30 IN W

FOLD AND STORE LADDER,133 IN H,30 IN W

BALLYMORE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $962.87 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BLLS/BFAWL10X
  • Mfr. Model # S/B FAWL-10-X
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 581
  • Shipping Weight 253.0 lbs

Technical Specs

  • Item - Rolling Ladder Wheelbarrow Ladder
  • Platform Height 100 in
  • Handrail Height 30 in
  • Number of Steps 10
  • Load Capacity 350 lb
  • Platform Depth 14 in
  • Bottom Width 30 in
  • Overall Width 30 in
  • Step Depth 7 in
  • Ladder Actuation None
  • Colour Gray
  • Includes Unassembled ladder, (2) 10 in dia Rubber Wheels, (2) Rubber Tips
  • Rear Exit No
  • Material Steel
  • Handrails Included Yes
  • Overall Height 133 in
  • Assembled/Unassembled Unassembled
  • Step Tread Expanded Metal
  • Platform Width 16 in
  • Base Depth 76 in
  • Climbing Angle 59 Degrees
  • Step Width 16 in
  • Finish Powder Coated
  • Standards ANSI, OSHA
  • Manufacturers Warranty Length 1 yr

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list