!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FOIL TAPE, CONTINUOUS ROLL, -30 ° - 250 ° F, SILVER, 50 YRD X 2 13/16 IN X 3.30 MIL, ACRYLIC/ALUMINUM

FOIL TAPE, CONTINUOUS ROLL, -30 ° - 250 ° F, SILVER, 50 YRD X 2 13/16 IN X 3.30 MIL, ACRYLIC/ALUMINUM

3M

FOIL TAPE, CONTINUOUS ROLL, -30 °  - 250 ° F, SILVER, 50 YRD X 2 13/16 IN X 3.30 MIL, ACRYLIC/ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOIL TAPE, CONTINUOUS ROLL, -30 ° - 250 ° F, SILVER, 50 YRD X 2 13/16 IN X 3.30 MIL, ACRYLIC/ALUMINUM

FOIL TAPE, CONTINUOUS ROLL, -30 ° - 250 ° F, SILVER, 50 YRD X 2 13/16 IN X 3.30 MIL, ACRYLIC/ALUMINUM

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.43 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM1520CW72X45.7
  • Mfr. Model # 1520CW-72X45.7
  • UNSPSC # 31201500
  • CATALOGUE PAGE # 1220
  • Shipping Weight 1.735 lbs

Product Details

This silver continuous roll acrylic foil tape has a minimum tape performance temperature of -30 Degrees F and a maximum temperature of 250 Degrees F. The tape has an adhesive strength of 21 pounds per inch with a 5% tape elongation. Each roll of aluminum tape measures 50 yards x 2 13/16 inches x 3.30 mils.

Technical Specs

  • Item Foil Tape
  • Tape Sub-Type Aluminum Foil Tape
  • Imperial Tape Width 2 5/6 in
  • Metric Tape Width 72 mm
  • Minimum Tape Performance Temperature -40 Degrees C
  • Product Form Continuous Roll
  • Tape Backing Material Aluminum
  • Standards UL723
  • Tape Colour Silver
  • Tape Backing Construction Foil
  • Tape Elongation 100%
  • Series 1520CW
  • Tape Type Aluminum Foil Tape
  • Imperial Tape Length 50 yd
  • Metric Tape Length 45.7 m
  • Tape Brand Venture Tape
  • Maximum Tape Performance Temperature 121 Degrees C
  • Tape Adhesive Material Acrylic
  • Liner Included Yes
  • Specifications Met UL Listed
  • Tape Resistance Properties Chemical-Resistant, UV-Resistant
  • Tape Thickness 3.3 mil
  • Brand and Series Venture Tape
  • Tape Tensile Strength 21 lb/in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list