!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DAMPING FOIL, FLAME/MOISTURE RESIST, SILVER, 50 YRD X 2 IN X 3.6 MILS, CASE 12

DAMPING FOIL, FLAME/MOISTURE RESIST, SILVER, 50 YRD X 2 IN X 3.6 MILS, CASE 12

3M

DAMPING FOIL, FLAME/MOISTURE RESIST, SILVER, 50 YRD X 2 IN X 3.6 MILS, CASE 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DAMPING FOIL, FLAME/MOISTURE RESIST, SILVER, 50 YRD X 2 IN X 3.6 MILS, CASE 12

DAMPING FOIL, FLAME/MOISTURE RESIST, SILVER, 50 YRD X 2 IN X 3.6 MILS, CASE 12

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35.71 / ROLL

EHC: EHC :
Min Qty 12 = $428.52

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM3311-2X50YD
  • Mfr. Model # 3311-2X50YD
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.243 lbs

Product Details

Each silver damping foil which can be used in most weather conditions, resists flame, moisture, water vapour and smoke transmission . The thermal conductivity helps cooling and heating efficiency, improving efficiency in insulation systems. This case of 12 foils measures 50 yards x 2 inches x 3.6 mils.

Technical Specs

  • Item Foil Tape
  • Tape Sub-Type Foil Tape
  • Imperial Tape Width 2 in
  • Metric Tape Width 5.1 cm
  • Common Industry Automotive, Aviation, Construction, Electronics, General Maintenance and Repair, Metalworking
  • Maximum Tape Performance Temperature 82 Degrees C
  • Tape Adhesive Material Rubber
  • Liner Included Yes
  • Specifications Met UL Listed
  • Tape Resistance Properties Chemical-Resistant, Odour-Resistant, Smoke Transmission-Resistant, UV-Resistant, Water Vapour-Resistant
  • Tape Thickness 3.6 mil
  • Brand and Series Scotch
  • Tape Tensile Strength 17 lb/in
  • Tape Type Foil Tape
  • Imperial Tape Length 50 yd
  • Metric Tape Length 45.7 m
  • Tape Brand Scotch
  • Minimum Tape Performance Temperature -23 Degrees C
  • Product Form Continuous Roll
  • Tape Backing Material Aluminum
  • Standards UL 723
  • Tape Colour Silver
  • Tape Backing Construction Foil
  • Tape Elongation 30%
  • Series 3311

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list