!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FOIL TAPE, TC2691, 3 IN X 33⅜ YARD, 17 MIL THICK, ALUMINUM, MASTIC, -20 ° TO 240 ° F

FOIL TAPE, TC2691, 3 IN X 33⅜ YARD, 17 MIL THICK, ALUMINUM, MASTIC, -20 ° TO 240 ° F

APPROVED VENDOR

FOIL TAPE, TC2691, 3 IN X 33⅜ YARD, 17 MIL THICK, ALUMINUM, MASTIC, -20 °  TO 240 ° F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOIL TAPE, TC2691, 3 IN X 33⅜ YARD, 17 MIL THICK, ALUMINUM, MASTIC, -20 ° TO 240 ° F

FOIL TAPE, TC2691, 3 IN X 33⅜ YARD, 17 MIL THICK, ALUMINUM, MASTIC, -20 ° TO 240 ° F

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $190.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG494K08
  • Mfr. Model # TC2691-3" X 100FT
  • UNSPSC # 31201501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.075 lbs

Product Details

This one-pack of TC2691 foil tape is silver. It is designed for use in industries like assembly and manufacturing, construction, general maintenance and repair, safety and meets the standards for UL 723, UL File R 10984. This foil tape is for indoor use and has a tensile strength of 20 lb/in with a temperature range of -20 Degrees to 240 Degrees F, and a thickness of 17 mil.

Technical Specs

  • Item Foil Tape
  • Tape Sub-Type General Purpose Foil Tape
  • Imperial Tape Width 3 in
  • Metric Tape Width 76.2 mm
  • Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Safety
  • Minimum Tape Performance Temperature -20 Degrees F
  • Product Form Continuous Roll
  • Tape Backing Material Aluminum
  • Tape Adhesive Format Single-Sided
  • Specifications Met UL Listed
  • Tape Backing Construction Foil
  • Adhesion to Steel 112 oz/in
  • Brand and Series Approved Vendor TC2691
  • Tape Tensile Strength 20 lb/in
  • Tape Type Foil Tape
  • Imperial Tape Length 33 3/8 yd
  • Metric Tape Length 30.5 m
  • Tape Brand Approved Vendor
  • Environment Indoor
  • Maximum Tape Performance Temperature 240 Degrees F
  • Tape Adhesive Material Mastic
  • Liner Included Yes
  • Standards UL 723, UL File R 10984
  • Tape Colour Silver
  • Tape Thickness 17 mil
  • Tape Elongation 50%
  • Series TC2691

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list