CONDUCTIVE ELECTRICAL TAPE, NON-CONDUCTIVE ADHESIVE FOIL, CFL-5A, ¾ IN X 18 FT, COPPER
CONDUCTIVE ELECTRICAL TAPE, NON-CONDUCTIVE ADHESIVE FOIL, CFL-5A, ¾ IN X 18 FT, COPPER
TAPECASE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This one-pack of CFL-5A foil tape is brown. It meets the standards for UL 510. This foil tape has a tensile strength of 25 lb/in, and a thickness of 3.50 mil and is heat-resistant, oil-resistant, oxidation-resistant, and solvent-resistant.
Technical Specs
Item Foil Tape
Tape Sub-Type Non-Conductive Adhesive Foil
Imperial Tape Width 3/4 in
Metric Tape Width 19.1 mm
Minimum Tape Performance Temperature -40 Degrees F
Product Form Continuous Roll
Tape Backing Material Copper
Tape Adhesive Format Single-Sided
Specifications Met UL Listed
Tape Resistance Properties Heat-Resistant, Oil-Resistant, Oxidation-Resistant, Solvent-Resistant
Tape Thickness 3.5 mil
Tape Tensile Strength 25 lb/in
Tape Type Foil
Imperial Tape Length 18 ft
Metric Tape Length 5.5 m
Tape Brand TapeCase
Maximum Tape Performance Temperature 248 Degrees F
Tape Adhesive Material Acrylic
Liner Included Yes
Standards UL 510
Tape Colour Brown
Tape Backing Construction Foil
Adhesion to Steel 40 oz/in
Series CFL-5A
Alternate Products
TAPECASE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$42.97
/ EACH