!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONDUCTIVE ELECTRICAL TAPE, GEN PURPOSE FOIL, 1120, 2 IN X 18 FT, 4 MIL THICK, SILVER

CONDUCTIVE ELECTRICAL TAPE, GEN PURPOSE FOIL, 1120, 2 IN X 18 FT, 4 MIL THICK, SILVER

3M

CONDUCTIVE ELECTRICAL TAPE, GEN PURPOSE FOIL, 1120, 2 IN X 18 FT, 4 MIL THICK, SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONDUCTIVE ELECTRICAL TAPE, GEN PURPOSE FOIL, 1120, 2 IN X 18 FT, 4 MIL THICK, SILVER

CONDUCTIVE ELECTRICAL TAPE, GEN PURPOSE FOIL, 1120, 2 IN X 18 FT, 4 MIL THICK, SILVER

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $79.01 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45J546
  • Mfr. Model # 1120
  • UNSPSC # 31201521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.195 lbs

Product Details

This one-pack of 1120 conductive electrical tape is silver. It meets the standards for RoHS 2011/65/EU, UL Listed. This conductive foil tape has a tensile strength of 16 lb/in, and a thickness of 4 mil and is oxidation-resistant, solvent-resistant.

Technical Specs

  • Item Conductive Electrical Tape
  • Tape Backing Material Aluminum
  • Imperial Tape Width 2 in
  • Tape Thickness 4 mil
  • Series 1120
  • Minimum Tape Performance Temperature -40 Degrees F
  • Voltage Rating 600V
  • Liner Included Yes
  • Tape Adhesive Format Single-Sided
  • Package Quantity 1
  • Adhesive Properties Conductive
  • Breaking Strength 16 lb/in
  • Liner Material Aluminum
  • Metric Tape Width 50.8 mm
  • Tape Backing Construction Foil
  • Tape Tensile Strength 16 lb/in
  • Tape Sub-Type General Purpose Foil
  • Tape Adhesive Material Acrylic
  • Imperial Tape Length 18 ft
  • Tape Brand 3M(TM)
  • Tape Colour Silver
  • Maximum Tape Performance Temperature 265 Degrees F
  • Shielding Effectiveness Fair (50 to 70dB)
  • Product Form Continuous Roll
  • Specifications Met EU, RoHS, UL Listed
  • Tape Properties EMI Shielding, Flame-Retardant
  • Adhesion to Steel 36 oz/in
  • Elongation 5%
  • Metric Tape Length 5.5 m
  • Standards RoHS 2011/65/EU, UL Listed
  • Tape Resistance Properties Oxidation-Resistant, Solvent-Resistant
  • Tape Type Foil

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list