!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONDUCTIVE ELECTRICAL TAPE, NON-CONDUCTIVE ADHESIVE FOIL, CFL-5A, 2 IN X 18 FT, COPPER

CONDUCTIVE ELECTRICAL TAPE, NON-CONDUCTIVE ADHESIVE FOIL, CFL-5A, 2 IN X 18 FT, COPPER

TAPECASE

CONDUCTIVE ELECTRICAL TAPE, NON-CONDUCTIVE ADHESIVE FOIL, CFL-5A, 2 IN X 18 FT, COPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONDUCTIVE ELECTRICAL TAPE, NON-CONDUCTIVE ADHESIVE FOIL, CFL-5A, 2 IN X 18 FT, COPPER

CONDUCTIVE ELECTRICAL TAPE, NON-CONDUCTIVE ADHESIVE FOIL, CFL-5A, 2 IN X 18 FT, COPPER

TAPECASE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $74.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15D561
  • Mfr. Model # 15D561
  • UNSPSC # 31201521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Product Details

This one-pack of CFL-5A foil tape is brown. It meets the standards for UL 510. This foil tape has a tensile strength of 25 lb/in, and a thickness of 3.50 mil and is heat-resistant, oil-resistant, oxidation-resistant, and solvent-resistant.

Technical Specs

  • Item Foil Tape
  • Tape Sub-Type Non-Conductive Adhesive Foil
  • Imperial Tape Width 2 in
  • Metric Tape Width 50.8 mm
  • Minimum Tape Performance Temperature -40 Degrees F
  • Product Form Continuous Roll
  • Tape Backing Material Copper
  • Tape Adhesive Format Single-Sided
  • Specifications Met UL Listed
  • Tape Resistance Properties Heat-Resistant, Oil-Resistant, Oxidation-Resistant, Solvent-Resistant
  • Tape Thickness 3.5 mil
  • Tape Tensile Strength 25 lb/in
  • Tape Type Foil
  • Imperial Tape Length 18 ft
  • Metric Tape Length 5.5 m
  • Tape Brand TapeCase
  • Maximum Tape Performance Temperature 248 Degrees F
  • Tape Adhesive Material Acrylic
  • Liner Included Yes
  • Standards UL 510
  • Tape Colour Brown
  • Tape Backing Construction Foil
  • Adhesion to Steel 40 oz/in
  • Series CFL-5A

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list