!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FOIL TAPE, TC2636, 2 13/16 IN X 50 ¼ YARD, 5.5 MIL THICK, ALUMINUM, ACRYLIC

FOIL TAPE, TC2636, 2 13/16 IN X 50 ¼ YARD, 5.5 MIL THICK, ALUMINUM, ACRYLIC

APPROVED VENDOR

FOIL TAPE, TC2636, 2 13/16 IN X 50 ¼ YARD, 5.5 MIL THICK, ALUMINUM, ACRYLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOIL TAPE, TC2636, 2 13/16 IN X 50 ¼ YARD, 5.5 MIL THICK, ALUMINUM, ACRYLIC

FOIL TAPE, TC2636, 2 13/16 IN X 50 ¼ YARD, 5.5 MIL THICK, ALUMINUM, ACRYLIC

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $63.47 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG494K07
  • Mfr. Model # TC2636-72MM X 46M
  • UNSPSC # 31201501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

This one-pack of TC2636 foil tape is silver. It is designed for use in industries like assembly and manufacturing, construction, general maintenance and repair, safety and meets the standards for CAN/ULC S102, UL 723, UL File R 10984. This indoor/outdoor foil tape has a tensile strength of 39 lb/in with a temperature range of -40 Degrees to 240 Degrees F, and a thickness of 5.5 mil.

Technical Specs

  • Item Foil Tape
  • Tape Sub-Type General Purpose Foil Tape
  • Imperial Tape Width 2 13/16 in
  • Metric Tape Width 72 mm
  • Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Safety
  • Minimum Tape Performance Temperature -40 Degrees F
  • Product Form Continuous Roll
  • Tape Backing Material Aluminum
  • Tape Adhesive Format Single-Sided
  • Specifications Met UL Listed
  • Tape Backing Construction Foil
  • Adhesion to Steel 66 oz/in
  • Series TC2636
  • Tape Type Foil Tape
  • Imperial Tape Length 50 1/4 yd
  • Metric Tape Length 46 m
  • Tape Brand Approved Vendor
  • Environment Indoor, Outdoor
  • Maximum Tape Performance Temperature 240 Degrees F
  • Tape Adhesive Material Acrylic
  • Liner Included Yes
  • Standards CAN/ULC S102, UL 723, UL File R 10984
  • Tape Colour Silver
  • Tape Thickness 5.5 mil
  • Brand and Series Approved Vendor TC2636
  • Tape Tensile Strength 39 lb/in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list