!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FOIL ROLL,ALUM,0.003 TH X 36 IN W,1

FOIL ROLL,ALUM,0.003 TH X 36 IN W,1

APPROVED VENDOR

FOIL ROLL,ALUM,0.003 TH X 36 IN W,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOIL ROLL,ALUM,0.003 TH X 36 IN W,1

FOIL ROLL,ALUM,0.003 TH X 36 IN W,1

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $290.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4UGG5
  • Mfr. Model # 4UGG5
  • UNSPSC # 11101705
  • CATALOGUE PAGE # 1196
  • Shipping Weight 16.52 lbs

Technical Specs

  • Item Foil Roll
  • Material Grade 1100
  • Length Type Roll
  • Roll Length 100 ft
  • Length Tolerance +/-0.100 in
  • Width Tolerance +/-0.010 in
  • Thickness Tolerance +/- 0.0003
  • Minimum Temperature Not Applicable
  • Heat Treatment No Heat Treatment
  • Mechanical Finish Mill
  • Tensile Strength 13,000 psi
  • Rockwell Hardness Not Applicable
  • Standards B209
  • Application Commercial Filters, Decorative Applications, Fin Stock, Giftware and Reflectors, Heat Exchanger Fins, Sheet Metal Work, Tags and Names Plates, Tapes
  • Tolerance Rating Standard
  • Material Aluminum
  • Temper Soft
  • Shape Rectangle
  • Sheet Length Not Applicable
  • Overall Width 36 in
  • Thickness 0.003 in
  • Fabrication Hot Rolled
  • Maximum Temperature 1,200 Degrees F
  • Heat Treatable No
  • Yield Strength 5,000 psi
  • Brinell Hardness Not Applicable
  • Includes Material Certificate No
  • Appearance Mill
  • System of Measurement Inch
  • Vickers Hardness Not Applicable

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list