!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DOUBLE-COATED FOAM TAPE, WHITE, 1/32 X 1/2 IN, 1/16 IN THICK, POLYURETHANE

DOUBLE-COATED FOAM TAPE, WHITE, 1/32 X 1/2 IN, 1/16 IN THICK, POLYURETHANE

3M

DOUBLE-COATED FOAM TAPE, WHITE, 1/32 X 1/2 IN, 1/16 IN THICK, POLYURETHANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOUBLE-COATED FOAM TAPE, WHITE, 1/32 X 1/2 IN, 1/16 IN THICK, POLYURETHANE

DOUBLE-COATED FOAM TAPE, WHITE, 1/32 X 1/2 IN, 1/16 IN THICK, POLYURETHANE

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.06 / ROLL

EHC: EHC :
Min Qty 18 = $757.08

Compliance and Restrictions

  • None

This product must be purchased in multiples of 18 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM4462-1/2X72WHT
  • Mfr. Model # 4462-1/2X72WHT
  • UNSPSC # 31201500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.542 lbs

Product Details

This off-white double-coated foam tape has an open-cell, flexible polyurethane foam carrier which is best used for interior mounting applications. The tape has a high shear adhesive with high-temperature resistance. Each measure 1/32 x 1/2 inches, with a thickness of 1/16.

Technical Specs

  • Item Foam Tape
  • Imperial Tape Length 72 yd
  • Metric Tape Length 65.8 m
  • Common Industry Electronics, General Maintenance and Repair
  • Product Form Continuous Roll
  • Series 4462
  • Tape Backing Material Polyethylene
  • Tape Sub-Type Double Coated Polyethylene Foam Tape
  • Tape Backing Construction Foam
  • Tape Tensile Strength 60 lb/in
  • Tape Thickness 28 mil
  • Imperial Tape Width 1/2 in
  • Metric Tape Width 1.3 cm
  • Environment Indoor
  • Minimum Tape Performance Temperature 21 Degrees C
  • Tape Adhesive Material Rubber
  • Tape Type Double Coated Polyethylene Foam Tape
  • Standards ASTM D3654
  • Tape Colour White
  • Specifications Met ASTM

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list