!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
4116 FOAM TAPE, TAN, 0 ° TO 200 ° F, 36 YD L, 1 IN W, 62 MIL, CHEMICAL-RESISTANT, 9 PK

4116 FOAM TAPE, TAN, 0 ° TO 200 ° F, 36 YD L, 1 IN W, 62 MIL, CHEMICAL-RESISTANT, 9 PK

3M

4116 FOAM TAPE, TAN, 0 °  TO 200 ° F, 36 YD L, 1 IN W, 62 MIL, CHEMICAL-RESISTANT, 9 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
4116 FOAM TAPE, TAN, 0 ° TO 200 ° F, 36 YD L, 1 IN W, 62 MIL, CHEMICAL-RESISTANT, 9 PK

4116 FOAM TAPE, TAN, 0 ° TO 200 ° F, 36 YD L, 1 IN W, 62 MIL, CHEMICAL-RESISTANT, 9 PK

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,327.50 / CASE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM4116-1X36
  • Mfr. Model # 4116-1X36
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.245 lbs

Product Details

This nine-pack of 4116 foam tape is tan. It is designed for use in industries like assembly and manufacturing, construction, general maintenance and repair, metalworking, and warehouse work. This foam tape is for use both indoors and outdoors, has a tensile strength of 115 lb/in with a temperature range of 0 Degrees to 200 Degrees F, and a thickness of 62 mil and is chemical-resistant.

Technical Specs

  • Item Foam Tape
  • Imperial Tape Length 36 yd
  • Metric Tape Length 32.9 m
  • Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse
  • Product Form Continuous Roll
  • Series 4116
  • Tape Backing Material Urethane
  • Tape Sub-Type Foam Tape
  • Tape Backing Construction Foam
  • Tape Resistance Properties Chemical-Resistant
  • Tape Elongation 80%
  • Tape Thickness 62 mil
  • Imperial Tape Width 1 in
  • Metric Tape Width 2.5 cm
  • Environment Indoor, Outdoor
  • Minimum Tape Performance Temperature 0 Degrees F
  • Tape Adhesive Material Acrylic
  • Tape Type Foam Tape
  • Tape Adhesive Format Single-Sided
  • Tape Colour Tan
  • Tape Tensile Strength 115 lb/in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list