!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HIGH-DENSITY FOAM TAPE, BLACK, 36 YARD X 1 IN X 1/8 IN, ROLL

HIGH-DENSITY FOAM TAPE, BLACK, 36 YARD X 1 IN X 1/8 IN, ROLL

3M

HIGH-DENSITY FOAM TAPE, BLACK, 36 YARD X 1 IN X 1/8 IN, ROLL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HIGH-DENSITY FOAM TAPE, BLACK, 36 YARD X 1 IN X 1/8 IN, ROLL

HIGH-DENSITY FOAM TAPE, BLACK, 36 YARD X 1 IN X 1/8 IN, ROLL

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $214.61 / ROLL

EHC: EHC :
Min Qty 9 = $1,931.49

Compliance and Restrictions

  • None

This product must be purchased in multiples of 9 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM4508-1X36
  • Mfr. Model # 4508-1X36
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Product Details

Insulate, cushion, pad, seal, and more with this high-density SC foam tape. The black colour blends in for many industrial and commercial applications. The roll measures 36 yards long, and the 1 inch wide tape is 1/8 inch thick to allow for versatile use.

Technical Specs

  • Item Foam Tape
  • Imperial Tape Length 36 yd
  • Metric Tape Length 32.9 m
  • Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse
  • Product Form Continuous Roll
  • Series 4508
  • Tape Type Vinyl Foam Tape
  • Tape Adhesive Format Single-Sided
  • Tape Backing Construction Foam
  • Tape Resistance Properties UV-Resistant
  • Specifications Met UL Listed
  • Tape Thickness 125 mil
  • Imperial Tape Width 1 in
  • Metric Tape Width 25.4 mm
  • Environment Indoor, Outdoor
  • Minimum Tape Performance Temperature 0 Degrees F
  • Tape Adhesive Material Acrylic
  • Tape Sub-Type Vinyl Foam Tape
  • Standards UL 94HBF
  • Tape Colour White
  • Tape Tensile Strength 100 lb/in
  • Tape Elongation 20%

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list