!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FOAM SEALANT KIT, 200, CREAM, R-6.1, 41 LB, CYLINDER, POLYURETHANE

FOAM SEALANT KIT, 200, CREAM, R-6.1, 41 LB, CYLINDER, POLYURETHANE

FROTH-PAK

FOAM SEALANT KIT, 200, CREAM, R-6.1, 41 LB, CYLINDER, POLYURETHANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOAM SEALANT KIT, 200, CREAM, R-6.1, 41 LB, CYLINDER, POLYURETHANE

FOAM SEALANT KIT, 200, CREAM, R-6.1, 41 LB, CYLINDER, POLYURETHANE

FROTH-PAK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,182.81 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # DOW364724
  • Mfr. Model # 364724
  • UNSPSC # 31201606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.05 lbs

Product Details

This 200 foam sealant kit is off-white and comes in a 41 pound cylinder. It is designed for use on air sealing and meets the standards for UL Classified.

Technical Specs

  • Item Foam Sealant Kit
  • Colour Off-White
  • Container Type Cylinder
  • Sealant Properties Paintable
  • Standards UL Classified
  • Maximum Application Temperature 100 Degrees F
  • Number of Components 2
  • Series 200
  • Application Air Sealing
  • Container Size 41 lb
  • Full Cure Time 1 min
  • For Use On Surface Material Glass, Masonry, Metal, Plastic, Wood
  • Flash Point 212 Degrees F
  • Minimum Application Temperature 40 Degrees F
  • Specific Gravity 1.06

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list