!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLUX CORE WIRE, 0.052 IN DIA, CARBON STEEL, 33 LB SPOOL

FLUX CORE WIRE, 0.052 IN DIA, CARBON STEEL, 33 LB SPOOL

HOBART

FLUX CORE WIRE, 0.052 IN DIA, CARBON STEEL, 33 LB SPOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLUX CORE WIRE, 0.052 IN DIA, CARBON STEEL, 33 LB SPOOL

FLUX CORE WIRE, 0.052 IN DIA, CARBON STEEL, 33 LB SPOOL

HOBART

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $288.52 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBTS247115-029
  • Mfr. Model # S247115-029
  • UNSPSC # 23271813
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs

Product Details

This 0.052-inch diameter flux core wire is made of carbon steel and is for use with non-alloyed and fine-grain steels, single- and multi-pass welding, structural and general fabrication, and heavy equipment. It has a tensile strength of 84,000 PSI (100% carbon dioxide): 90,000 PSI (75% argon/25% carbon dioxide), and 70,000 to 95,000 PSI (AWS Spec). Available in a 33-pound spool.

Technical Specs

  • Item Flux-Cored Welding Wire
  • Material Carbon Steel
  • Wire Diameter 0.052 in
  • Yield Strength (As Welded) 77,000 psi (100% CO2), 83,000 psi (75% Ar/25% CO2), 58,000 psi (AWS Spec)
  • Weight 33 lb
  • Welding Current Designation DCEP
  • Compatible Shielding Gas 100% CO2, 75 to 80% Ar/ 25% Balance CO2
  • Elongation (As Welded) 22% (AWS Spec), 26% (75% Ar/25% CO2), 28% (100% CO2)
  • Shielding Type Gas-Shielded
  • AWS Classification A5.20
  • Process MIG Welding (GMAW)
  • Tensile Strength (As Welded) 84,000 psi (100% CO2), 90,000 psi (75% Ar/25% CO2), 70,000 to 95,000 psi (AWS Spec)
  • Series Excel-Arc 71
  • For Material Type Fine Grain Steel, Non-Alloyed
  • For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
  • Standards ABS, ASME SFA 5.20, AWS A5.20, AWS A5.20M, AWS D1.8/D1.8M, Burea Veritas, CE Marked per CPR 305/2011, CWB, DNV-GL, E491T-1C H8, E491T-1M H8, E491T-9C H8, E491T-9M H8, E71T 9C H8, E71T-1C H8, E71T-1C H8, E71T-1M H8, E71T-1M H8, E71T-9C H8, E71T-9M H8, E71T-9M H8, EN ISO 17632-A T46 3 P C1 2 H10, T46 3 P M21 2 H10
  • Number of Passes Multiple Passes, Single Pass
  • Wire Type Flux-cored (FCAW)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list