!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLUSH MOUNT ACCESS DOOR ADJUSTABLE

FLUSH MOUNT ACCESS DOOR ADJUSTABLE

TOUGH GUY

FLUSH MOUNT ACCESS DOOR ADJUSTABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLUSH MOUNT ACCESS DOOR ADJUSTABLE

FLUSH MOUNT ACCESS DOOR ADJUSTABLE

TOUGH GUY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $77.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM20TL34
  • Mfr. Model # 20TL34
  • UNSPSC # 30171505
  • CATALOGUE PAGE # 1056
  • Shipping Weight 5.1 lbs

Technical Specs

  • Item Access Door
  • Insulated / Uninsulated Uninsulated
  • Access Door Installation Wall or Ceiling
  • Door Width 14" to 15-1/2"
  • Rough Opening Width 15-1/2"
  • Hinge Type None (Retaining Cables)
  • Finish White Powder Coat Primer
  • Flush Mount/Recessed Mount Flush Mount
  • Material 20 ga. Cold Rolled Steel Door: 24 ga. Galvanized Steel Frame with Polymer Corners
  • Door Height 15-1/2"
  • Rough Opening Height 15-1/2"
  • Closure Type (4) Magnets
  • Mounting Hole Size Bendable Tabs and Holes 3/16''
  • Features Adjustable, Magnetic

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list