!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FMMLS LED FLUSH MOUNT, AL, WHT, 695/656/636 LM, 120V, 3000K/4000K/5000K, BRIGHT/COOL WHITE/DAYLIGHT

FMMLS LED FLUSH MOUNT, AL, WHT, 695/656/636 LM, 120V, 3000K/4000K/5000K, BRIGHT/COOL WHITE/DAYLIGHT

LITHONIA LIGHTING

FMMLS LED FLUSH MOUNT, AL, WHT, 695/656/636 LM, 120V, 3000K/4000K/5000K, BRIGHT/COOL WHITE/DAYLIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FMMLS LED FLUSH MOUNT, AL, WHT, 695/656/636 LM, 120V, 3000K/4000K/5000K, BRIGHT/COOL WHITE/DAYLIGHT

FMMLS LED FLUSH MOUNT, AL, WHT, 695/656/636 LM, 120V, 3000K/4000K/5000K, BRIGHT/COOL WHITE/DAYLIGHT

LITHONIA LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $66.51 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ABR2600V7
  • Mfr. Model # FMMLS 7 SWW2 M6
  • UNSPSC # 39111521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Product Details

This FMMLS series flush mount is made of aluminum. In addition, it includes hardware. Plus it meets the standards for CSA, UL, ENERGY STAR, T24 JA8-2019. It also has voltage of 120V, 695/656/636 lumens, plus a rated life of 50,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • Item Flush Mount
  • Ballast Start Type No Ballast
  • Voltage 120V
  • For Max. Bulb Wattage 12.2 W
  • Light Technology LED
  • Lumens per Watt 56.98 lm/W
  • Fixture Ballast Type No Ballast
  • Colour Rendering Index 90
  • Dimming Method Continuous Dimming
  • Fixture Type Flush Mount
  • Housing Material Aluminum
  • Includes Hardware
  • Lens Shape Curved
  • Light Colour Bright White, Cool White, DayLight
  • Linkable Up To Unlinkable
  • Mounting Hardware Type (2) Screws #8-32 x 1 in, (3) Wirenuts
  • Overall Height 1 3/4 in
  • Overall Width 7 1/4 in
  • Sensor Type No Sensor
  • Standards CSA, UL, ENERGY STAR, T24 JA8-2019
  • Ceiling Mount Type Flush
  • Dimmable Yes
  • Emergency Battery Backup No
  • For Bulb Type Integrated LED
  • LED Replacement For 60 W Incandescent
  • Lumens 695/656/636 lm
  • Max. Fixture Wattage 12.2 W
  • Bulb Included Yes
  • Colour Temperature 3,000K, 4,000K, 5,000K
  • Finish Matte
  • Housing Colour White
  • IP Rating Not IP Rated
  • Lens Material Acrylic
  • Lens Type Matte White Diffuser
  • Linkable No
  • Mounting Style Flush
  • Nominal Length 7 in
  • Overall Length 7 1/4 in
  • Rated Life 50,000 hr
  • Series FMMLS
  • Warranty 5 yr

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list