FLUORESCENT BULB, 3,860 LM, 60W, 120V, 6,500K COLOUR TEMP, DAYLIGHT, 96 IN L, SINGLE PIN (FA8), T12
FLUORESCENT BULB, 3,860 LM, 60W, 120V, 6,500K COLOUR TEMP, DAYLIGHT, 96 IN L, SINGLE PIN (FA8), T12
SYLVANIA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This fluorescent lamp meets the standards for CA Title 20 compliant. It also has voltage of 120V, 60 watts, a single pin (FA8) bulb base, is not shatter resistant, 3,860 lumens, plus it has a rated life of 12,000 hours.
Technical Specs
Item Fluorescent Lamp
Bulb Shape T12
Colour Rendering Index 88
Lumens 3,860 lm
Shatter-Resistant No
Voltage 120V
Bulb Start Type Regulated Ballast
Overall Length 96 in
Bulb Dia. 1 1/2 in
Light Colour Daylight
Bulb Base Type Single Pin (FA8)
Bulb Designation F96T12DXSS-15-CS-1
Colour Temperature 6,500K
Light Technology Fluorescent
Watts 60 W
Standards CA Title 20 Compliant
High Output No
Rated Life 12,000 hr
Dimmable No
Country of Origin China
(subject to change)