!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLUORESCENT BULB, 3850 LM, 60W, 120V, 4100K COLOUR TEMP, COOL WHITE, 96 IN L, SINGLE PIN (FA8), T12

FLUORESCENT BULB, 3850 LM, 60W, 120V, 4100K COLOUR TEMP, COOL WHITE, 96 IN L, SINGLE PIN (FA8), T12

SYLVANIA

FLUORESCENT BULB, 3850 LM, 60W, 120V, 4100K COLOUR TEMP, COOL WHITE, 96 IN L, SINGLE PIN (FA8), T12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLUORESCENT BULB, 3850 LM, 60W, 120V, 4100K COLOUR TEMP, COOL WHITE, 96 IN L, SINGLE PIN (FA8), T12

FLUORESCENT BULB, 3850 LM, 60W, 120V, 4100K COLOUR TEMP, COOL WHITE, 96 IN L, SINGLE PIN (FA8), T12

SYLVANIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.00 / EACH

EHC: EHC :
Min Qty 10 = $340.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LVA23502
  • Mfr. Model # 23502
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.918 lbs

Product Details

This fluorescent lamp meets the standards for CA Title 20 compliant. It also has voltage of 120V, 60 watts, a single pin (FA8) bulb base, is not shatter resistant, 3,850 lumens, plus it has a rated life of 12,000 hours.

Technical Specs

  • Item Fluorescent Lamp
  • Bulb Shape T12
  • Colour Rendering Index 87
  • Lumens 3,850 lm
  • Shatter-Resistant No
  • Voltage 120V
  • Bulb Start Type Regulated Ballast
  • Overall Length 96 in
  • Bulb Dia. 1 1/2 in
  • Light Colour Cool White
  • Bulb Base Type Single Pin (FA8)
  • Bulb Designation F96T12CWXSSCVP-10-CS-10
  • Colour Temperature 4,100K
  • Light Technology Fluorescent
  • Watts 60 W
  • Standards CA Title 20 Compliant
  • High Output No
  • Rated Life 12,000 hr
  • Dimmable No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list