!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLUORESCENT BULB, 2600 LM, 28 WATTS, 120V, 3,500K COLOUR TEMP, 48 IN L, MEDIUM BI-PIN, T8 SHAPE

FLUORESCENT BULB, 2600 LM, 28 WATTS, 120V, 3,500K COLOUR TEMP, 48 IN L, MEDIUM BI-PIN, T8 SHAPE

SYLVANIA

FLUORESCENT BULB, 2600 LM, 28 WATTS, 120V, 3,500K COLOUR TEMP, 48 IN L, MEDIUM BI-PIN, T8 SHAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLUORESCENT BULB, 2600 LM, 28 WATTS, 120V, 3,500K COLOUR TEMP, 48 IN L, MEDIUM BI-PIN, T8 SHAPE

FLUORESCENT BULB, 2600 LM, 28 WATTS, 120V, 3,500K COLOUR TEMP, 48 IN L, MEDIUM BI-PIN, T8 SHAPE

SYLVANIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.44 / EACH

EHC: EHC :
Min Qty 30 = $703.20

Compliance and Restrictions

  • None

This product must be purchased in multiples of 30 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LVA22166
  • Mfr. Model # 22166
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.785 lbs

Product Details

This fluorescent lamp meets the standards for TCLP, EPACT/Circle E. It also has voltage of 120V, 28 watts, a medium bi-pin bulb base, is not shatter resistant, 2600 lumens, plus it has a rated life of 80,000 hours.

Technical Specs

  • Item Fluorescent Lamp
  • Bulb Shape T8
  • Colour Rendering Index 85
  • Lumens 2600 lm
  • Nominal Length 47.22 in
  • Watts 28 W
  • Standards TCLP, EPACT/Circle E
  • Bulb Start Type Regulated Ballast
  • Overall Length 48 in
  • Bulb Dia. 1 in
  • Bulb Base Type Medium Bi-Pin
  • Bulb Designation FO28835XPXLSSECO3-30-CS-1
  • Colour Temperature 3,500K
  • Light Technology Fluorescent
  • Shatter-Resistant No
  • Voltage 120V
  • Bulb Minimum Starting Temperature 60 Degrees F
  • High Output No
  • Rated Life 80,000 hr
  • Dimmable No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list