!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLUORESCENT BULB, 2,550 LM, 28W, 230V, 6,500K COLOUR TEMP, DAYLIGHT, 45.8 IN L, MINI BI-PIN, T5

FLUORESCENT BULB, 2,550 LM, 28W, 230V, 6,500K COLOUR TEMP, DAYLIGHT, 45.8 IN L, MINI BI-PIN, T5

SYLVANIA

FLUORESCENT BULB, 2,550 LM, 28W, 230V, 6,500K COLOUR TEMP, DAYLIGHT, 45.8 IN L, MINI BI-PIN, T5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLUORESCENT BULB, 2,550 LM, 28W, 230V, 6,500K COLOUR TEMP, DAYLIGHT, 45.8 IN L, MINI BI-PIN, T5

FLUORESCENT BULB, 2,550 LM, 28W, 230V, 6,500K COLOUR TEMP, DAYLIGHT, 45.8 IN L, MINI BI-PIN, T5

SYLVANIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.70 / EACH

EHC: EHC :
Min Qty 24 = $544.80

Compliance and Restrictions

  • None

This product must be purchased in multiples of 24 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LVA20061
  • Mfr. Model # 20061
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.706 lbs

Product Details

This fluorescent bulb meets the standards for CA Title 20 compliant. It also has voltage of 230V, 28 watts, a miniature bi-pin bulb base, is not shatter resistant, 2,550 lumens, plus it has a rated life of 30,000 hours.

Technical Specs

  • ItemFluorescent Bulb
  • Bulb HousingGlass
  • Bulb DesignationFP28865ECO-24-CS-2
  • Colour Temperature6,500K
  • Light TechnologyFluorescent
  • Watts28 W
  • StandardsCA Title 20 Compliant
  • High OutputNo
  • Rated Life30,000 hr
  • DimmableNo
  • Bulb Base Type Miniature Bi-Pin
  • Bulb Shape T5
  • Colour Rendering Index 85
  • Lumens 2,550 lm
  • Shatter-Resistant No
  • Voltage 230V
  • Bulb Start Type Regulated Ballast
  • Overall Length 45.8 in
  • Bulb Dia. 5/8 in
  • Light Colour Daylight
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list