!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLUORESCENT BALLAST, 120 TO 277V AC, 3 TO 4 BULBS SUPPORTED, 114 W BULB MAX, T8

FLUORESCENT BALLAST, 120 TO 277V AC, 3 TO 4 BULBS SUPPORTED, 114 W BULB MAX, T8

GE LIGHTING

FLUORESCENT BALLAST, 120 TO 277V AC, 3 TO 4 BULBS SUPPORTED, 114 W BULB MAX, T8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
FLUORESCENT BALLAST, 120 TO 277V AC, 3 TO 4 BULBS SUPPORTED, 114 W BULB MAX, T8

FLUORESCENT BALLAST, 120 TO 277V AC, 3 TO 4 BULBS SUPPORTED, 114 W BULB MAX, T8

GE LIGHTING

Clearance Price :
$23.47 / EACH

Your Price : $93.87 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GELGE432MVPS-N-V03
  • Mfr. Model # GE432MVPS-N-V03
  • UNSPSC # 39111801
  • CATALOGUE PAGE # 119
  • Shipping Weight 1.65 lbs

Product Details

This UltraStart series fluorescent ballast meets the standards for Complies with ANSI C82.11 Annex A Specification for Low Voltage Control Interface for Controllable, FCC Part 18 (Class A) for EMI and RFI Non-Consumer Limits, Meets ANSI Standard C62.41-1991, No PCB'. This fluorescent ballast also has 0.96 amps AC, a T8 ballast bulb and an electronic ballast.

Technical Specs

  • Item Fluorescent Ballast
  • Brand and Series UltraStart(R)
  • Ballast Start Type Programmed/Rapid
  • Number of Bulbs Supported 3, 4
  • Ballast Bulb Type T8
  • Dimming Type Full Continuous Dimming
  • Min. Starting Temp. 60 Degrees F
  • Input Watts 114 W
  • Ballast Factor 0.88
  • Frequency 50 Hz
  • Total Harmonic Distortion Less than 10%
  • Width 1 11/16 in
  • Wiring Type Parallel
  • Sockets Included No
  • Product Type Fluorescent Ballast
  • Ballast Type Electronic
  • Input Voltage 120 to 277V AC
  • Max. Bulb Watts 114 W
  • Dimming Yes
  • Dimming Method 0 to 10V
  • Amps AC 0.96
  • Standards Complies with ANSI C82.11 Annex A Specification for Low Voltage Control Interface for Controllable, FCC Part 18 (Class A) for EMI and RFI Non-Consumer Limits, Meets ANSI Standard C62.41-1991, No PCB's, UL Class P, UL Type 1 Outdoor, UL Type CC, UL Type HL
  • Power Factor 0.99
  • Operating Amps @ 120V 0.73 A
  • Length 9 1/2 in
  • Height 1 3/16 in
  • Thermal Protection Yes
  • Starter Required No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list