!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLUORESCENT BATTERY PACK, 120 TO 277V AC, 1 BULB SUPPORTED, 40 W BULB MAX, T8

FLUORESCENT BATTERY PACK, 120 TO 277V AC, 1 BULB SUPPORTED, 40 W BULB MAX, T8

POWER SENTRY

FLUORESCENT BATTERY PACK, 120 TO 277V AC, 1 BULB SUPPORTED, 40 W BULB MAX, T8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLUORESCENT BATTERY PACK, 120 TO 277V AC, 1 BULB SUPPORTED, 40 W BULB MAX, T8

FLUORESCENT BATTERY PACK, 120 TO 277V AC, 1 BULB SUPPORTED, 40 W BULB MAX, T8

POWER SENTRY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $214.28 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ABRSQ500QDMVOLTM12
  • Mfr. Model # PSQ500QD MVOLT M12
  • UNSPSC # 26111710
  • CATALOGUE PAGE # 115
  • Shipping Weight 1.55 lbs

Product Details

This Power Sentry series fluorescent battery pack is made of thermoplastic/metal and it is for use with fluorescent emergency lighting. In addition, it includes pilot light/test switch assembly, quick-disconnect connector. Plus it meets the standards for UL 924, NEC and OSHA Illumination, NFPA 101, UL listed. It also has a T8 ballast bulb, an electronic ballast, 17 to 40watts.

Technical Specs

  • Item Fluorescent Battery Pack
  • Ballast Type Electronic
  • Number of Bulbs Supported 1
  • Ballast Bulb Type T8
  • Housing Material Thermoplastic, Metal
  • Width 2 1/2 in
  • Profile Low Profile
  • Recharge Time 24 hr
  • Bulb Watts 17 to 40W
  • Operating Amps @ 120V 0.27 A
  • Battery Type Nickel Cadmium
  • Includes Pilot Light/Test Switch Assembly, Quick-Disconnect Connector
  • Brand and Series Power Sentry(R)
  • Input Voltage 120 to 277V AC
  • Max. Bulb Watts 40 W
  • Initial Lumens 450 to 550 lm
  • Length 9 1/2 in
  • Height 1 3/16 in
  • Emergency Illumination Time 90 min
  • Lamp Length Supported 2 ft to 4 ft
  • Wiring Connection Wiring Attached
  • Frequency 50/60 Hz
  • Standards Meets UL 924, NEC and OSHA Illumination, NFPA 101, UL Listed
  • For Use With Fluorescent Emergency Lighting

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list