!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLUID LEVEL SIGHT GLASS

FLUID LEVEL SIGHT GLASS

JW WINCO

FLUID LEVEL SIGHT GLASS close
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
FLUID LEVEL SIGHT GLASS

FLUID LEVEL SIGHT GLASS

JW WINCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $49.50 / EACH
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
  • Item # WIN270XOD4/B
  • Mfr. Model # 743.2-18-M27X1.5-B
  • UNSPSC # 40141746
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Fluid Level Sight Glasses
  • Sight Length (In.) 0.66"
  • Mounting Metric Thread
  • Dia. 0.71
  • Construction Genuine Natural Glass of High Stability and Scratch Proof, Sealing with An O-Ring
  • Seals NBR Rubber (Perbunan)
  • Type Without Reflector
  • Mounting Thread M27 x 1.5
  • Max. Operating Temp. (F) 212 Degrees F
  • Sight Glass Natural Glass
  • Application Pressurized Oil Tanks, Applications with Sub pressure