!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLOWMETER DIGITAL 1 INCH

FLOWMETER DIGITAL 1 INCH

FILL-RITE

FLOWMETER DIGITAL 1 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLOWMETER DIGITAL 1 INCH

FLOWMETER DIGITAL 1 INCH

FILL-RITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $462.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FIL825
  • Mfr. Model # 825
  • UNSPSC # 41112501
  • CATALOGUE PAGE # 1645
  • Shipping Weight 2.0 lbs

Product Details

825 Digital Chemical Flow Meter, not suitable for gasoline or any fluid with flash points below 100 degree F, capable of flow rates between 2 - 20 GPM, 120 PSI pressure rating, calibration is user changeable.

Technical Specs

  • Item825 Digital Flow Meter
  • For Pipe Size1 in
  • Connection TypeFNPT
  • Wetted MaterialsEPDM
  • Flow Range7 - 75 Lpm
  • Flow MaterialMild Acids, Very Thick Fluids, Industrial Chemicals and Most Automotive Fluids Except Gasoline
  • Housing MaterialGlass Filled Polypropylene
  • Flow Range (GPM)2 - 20
  • Accuracy (%)+/-0.2%
  • O-RingFluorocarbon
  • Height (In.)3-1/4"
  • Flowmeter Product Group Electronic Flowmeter
  • Connection Size 1"
  • Fluid Temp. Range -10 Degrees to 130 Degrees F
  • Max. Pressure 100 psi
  • Max. Viscosity No Rating
  • Type Liquid
  • Flow Range @ GPH No Rating
  • Flow Range (LPM) 7 - 75
  • Length (In.) 5"
  • Width (In.) 5-1/2"
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list