!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLOW CONTROL, ACORN, 7/16 IN H X ⅜ IN DIAMETER SIZE, 10 PK

FLOW CONTROL, ACORN, 7/16 IN H X ⅜ IN DIAMETER SIZE, 10 PK

ACORN

FLOW CONTROL, ACORN, 7/16 IN H X ⅜ IN DIAMETER SIZE, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLOW CONTROL, ACORN, 7/16 IN H X ⅜ IN DIAMETER SIZE, 10 PK

FLOW CONTROL, ACORN, 7/16 IN H X ⅜ IN DIAMETER SIZE, 10 PK

ACORN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $76.52 / PACKAGE of 10

EHC: EHC :
Min Qty 5 = $382.60

Compliance and Restrictions

  • None

This product must be purchased in quantities of 5 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ACO0469020001
  • Mfr. Model # 0469-020-001
  • UNSPSC # 40141616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Flow Control
  • Compatible Mfr. Model Number 1180-001-001
  • For Use With Acme Wall Showers, Acorn Wall Showers, Apex Wall Showers, Zenith Wall Showers
  • Includes (10) Flow Controls
  • Includes Check Stop Check Stop Not Included
  • Includes Handle Handle Not Included
  • Includes Stem Stem Not Included
  • Includes Tub Spout Tub Spout Not Included
  • Ligature Resistant No
  • Material of Construction Nitrile Rubber
  • Size 7/16 in H x 3/8 in dia
  • CEC Compliant CEC Compliant
  • Features 2.0 gpm Flow Rate
  • For Use with Series Acorn Penal-Ware(R), Acorn Secure-Ware(R), Acorn Shower-Ware(R)
  • Includes Cartridge Cartridge Not Included
  • Includes Drain Stopper Drain Stopper Not Included
  • Includes Plaster Guard No
  • Includes Trim Plate Trim Plate Not Included
  • Includes Valve No
  • Manufacturers Warranty Length 1 yr
  • Plumbing Brand Acorn
  • Product Type Flow Control

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list