!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLOOR RUNNER,BLACK,4 FT.X75 FT.

FLOOR RUNNER,BLACK,4 FT.X75 FT.

NOTRAX

FLOOR RUNNER,BLACK,4 FT.X75 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLOOR RUNNER,BLACK,4 FT.X75 FT.

FLOOR RUNNER,BLACK,4 FT.X75 FT.

NOTRAX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,354.29 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG8PER8
  • Mfr. Model # 737C0048BL
  • UNSPSC # 52101511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 167.0 lbs

Technical Specs

  • Item Floor Runner
  • Width 4 ft
  • Antimicrobial No
  • Anti-Slip Surface Yes
  • Edge Style Straight
  • Metal Detectable No
  • Other Standards ASTM D3884-01, ASTM C1028-96, ASTM D412, ASTM D2240-02
  • Series 737 Diamond Plate Runner
  • Surface Material Vinyl
  • Colour Black
  • Length 75 ft
  • Autoclavable No
  • Application Aisle Ways, Vending Areas, Warehouses
  • Mat Product Type Traction Mat
  • NFSI High Traction Certified No
  • Resistance Properties Abrasion-Resistant
  • Surface Design Diamond Plate
  • Thickness 5/32 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list