!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLOOR RAMMER,41 IN.L,90 PSI

FLOOR RAMMER,41 IN.L,90 PSI

CHICAGO PNEUMATIC

FLOOR RAMMER,41 IN.L,90 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLOOR RAMMER,41 IN.L,90 PSI

FLOOR RAMMER,41 IN.L,90 PSI

CHICAGO PNEUMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,259.39 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CNPCP0200B25L2F
  • Mfr. Model # CP0200B25L-2F
  • UNSPSC # 27131500
  • CATALOGUE PAGE # 1572
  • Shipping Weight 16.0 lbs

Technical Specs

  • Item Floor Rammer
  • Piston Bore Size 2 1/2"
  • Maximum Blows per Minute 780 bpm
  • Tool Weight 13 lb
  • Air Inlet Size NPT
  • Air Inlet Type 1/2" NPT Female
  • Kit Contents Safety Lever
  • Primary Material Application Foundry
  • Retainer Type Latch
  • Series CP0200 Series
  • Standards EN ISO 11148-4:2017, ISO 15744
  • Hole Diameter 5/8"
  • Piston Stroke Length 4"
  • Butt Diameter 2 5/8"
  • Air Inlet Gender Female
  • Air Consumption 24.7 cfm
  • Handle Type Straight
  • Minimum Hose Size 1/2"
  • Product Type Sand Rammer
  • Sand Rammer Style Floor
  • Sound Level 95 dBA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list