!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHOWER W EYE/FACE WASH, ROSE, FLOOR MOUNT, 101 X 12 1/2 IN, 10 1/4 IN DIA, STEEL/NYLON

SHOWER W EYE/FACE WASH, ROSE, FLOOR MOUNT, 101 X 12 1/2 IN, 10 1/4 IN DIA, STEEL/NYLON

HUGHES

SHOWER W EYE/FACE WASH, ROSE, FLOOR MOUNT, 101 X 12 1/2 IN, 10 1/4 IN DIA, STEEL/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOWER W EYE/FACE WASH, ROSE, FLOOR MOUNT, 101 X 12 1/2 IN, 10 1/4 IN DIA, STEEL/NYLON

SHOWER W EYE/FACE WASH, ROSE, FLOOR MOUNT, 101 X 12 1/2 IN, 10 1/4 IN DIA, STEEL/NYLON

HUGHES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8,346.51 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JRTL18GS34G
  • Mfr. Model # L18GS34G
  • UNSPSC # 30181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.0 lbs

Product Details

This floor-mounted shower with an eye and face wash station has a 10 1/4-inch eyewash bowl, covered with acrylic-capped ABS to keep the station clean. The 10-inch rose shower head is made of powder-coated stainless steel and is activated by a pull handle. The chrome-plated brass aerated diffusers are activated by a push plate. Fitted with powder-coated, high-performance 316L stainless steel valves, pipes and fittings, 101 x 12 1/2 inches. Includes a universal sign.

Technical Specs

  • Item Floor Mount Eyewash
  • Pipe Material Stainless Steel
  • Features Powder coated stainless steel pipework, bowl, and rose ensures resistance to corrosive and flammable materialsEasy to cleanHigh-performance quarter-turn ball valves made of 316L stainless steel endure the harshest environments and site conditionsIncludes a universal eye wash and safety shower sign for enhanced visibilityMeets ANSI Z358.1 2014 and EN 15154 standards, supports OSHA requirements
  • Standards UL Classified to ANSI Z358.1-2014 AND ANSI Z358.1-2014 and EN15154 Compliant
  • Includes Everything
  • Colour Pipe: Green Powder Coat
  • Height 101
  • Width 12-1/2"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list