!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHOWER W EYE/FACE WASH, FLOOR MOUNT, SIGN INCL, 103 X 12 13/32 IN, 10 1/4 IN DIA, STEEL/NYLON

SHOWER W EYE/FACE WASH, FLOOR MOUNT, SIGN INCL, 103 X 12 13/32 IN, 10 1/4 IN DIA, STEEL/NYLON

HUGHES

SHOWER W EYE/FACE WASH, FLOOR MOUNT, SIGN INCL, 103 X 12 13/32 IN, 10 1/4 IN DIA, STEEL/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOWER W EYE/FACE WASH, FLOOR MOUNT, SIGN INCL, 103 X 12 13/32 IN, 10 1/4 IN DIA, STEEL/NYLON

SHOWER W EYE/FACE WASH, FLOOR MOUNT, SIGN INCL, 103 X 12 13/32 IN, 10 1/4 IN DIA, STEEL/NYLON

HUGHES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,500.12 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JRT18GS85G
  • Mfr. Model # 18GS85G
  • UNSPSC # 30181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.0 lbs

Product Details

Set up this floor-mounted shower with an eye and face wash station for your workers' safety. This station has a 10 1/4-inch eye wash stainless steel bowl, a removable, self-draining nylon shower nozzle, and an aerated diffuser made of chrome-plated brass and a stainless steel mesh activated by a pull handle and a push plate. The fixture has stainless steel pipes and fittings 103 inches tall and 12 13/32 inches wide. Includes a universal eye and face wash sign.

Technical Specs

  • Item Floor Mount Eyewash
  • Pipe Material Stainless Steel
  • Height 103
  • Width 12-13/32"
  • Includes Everything
  • Features Removable, self-draining nozzle constructed from durable nylonHigh-performance quarter-turn ball valves made of 316L stainless steel endure the harshest environments and site conditionsTwin aerated diffusers provide a soft, scrubbing action to the eyes and faceIncludes a universal eye wash and safety shower sign for enhanced visibilityMeets ANSI Z358.1 2014 and EN 15154 standards, supports OSHA requirements
  • Standards UL Classified to ANSI Z358.1-2014 AND ANSI Z358.1-2014 and EN15154 Compliant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list