!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TEMPORARY JOB SITE LIGHT, LED, 5,300 LUMENS, 3 BRIGHTNESS LEVELS, IP67

TEMPORARY JOB SITE LIGHT, LED, 5,300 LUMENS, 3 BRIGHTNESS LEVELS, IP67

STREAMLIGHT

TEMPORARY JOB SITE LIGHT, LED, 5,300 LUMENS, 3 BRIGHTNESS LEVELS, IP67 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TEMPORARY JOB SITE LIGHT, LED, 5,300 LUMENS, 3 BRIGHTNESS LEVELS, IP67

TEMPORARY JOB SITE LIGHT, LED, 5,300 LUMENS, 3 BRIGHTNESS LEVELS, IP67

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,828.20 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT45680
  • Mfr. Model # 45680
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.1 lbs

Product Details

This portable scene light features pole extends up to 84 inches, packs to a compact size for easy storage, six white LEDs and wide reflectors produce a uniform flood pattern, three user-selectable outputs, full deployment in 30 seconds, industrial duty and rugged enough to withstand rough terrain, unlimited runtime using ac/dc power source. In addition, it includes 120vac and 12v charger and operating cords. It also has lead acid batteries, and a limited lifetime manufacturer's warranty.

Technical Specs

  • ItemPortable Scene Light
  • Includes BatteriesYes
  • Includes ChargerYes
  • Battery ChemistryLead Acid
  • IP RatingIP67
  • Special FeaturesPole Extends Up To 84", Packs To A Compact Size For Easy Storage, Six White Leds And Wide Reflectors Produce A Uniform Flood Pattern, Three User-selectable Outputs: High: 5,300 Lumens: 410m Beam: Runs 4 Hourso Edium: 2,500 Lumens: 292m Beam: Runs 9 Hours: Low: 1,300 Lumens: 215m Beam: Runs 18 Hours, Selectable Diffuser Settings For Two Beam Widths, 90 Degrees Swivel Neck Allows You To Aim The Beam Where You Need It For Task Lighting, Sealed Lead Acid Batteries Recharge In 10 Hours, Indefinite Run Time On Ac Or Dc Xternal Power With The Supplied Power Cords, Batteries Will Continue Charge While Operating Directly From An Ac Or Dc Power Source , Integral D-rings Allow Attachment Of The Included Shoulder Strap, Design Allows For The Light To Be Used In Tight Spaces And Rugged Terrain, Ip67 Rated: Dust-tight And Waterproof To 1m For 30 Minutes, Resists 40 Mph Ind Continuous In All Directions With Head Fully Extended, Balanced Design And Easy Setup: Less Than 30 Seconds For Full Deployment, Cord Built Into The Pole To Avoid Snags, Stabilization Legs Provide Balance On Uneven Surfaces, Lead Acid Batteries Provide Ballast And Stability
  • FeaturesFull Deployment in 30 Seconds, Industrial Duty and Rugged Enough to withstand Rough Terrain, Unlimited Runtime Using AC/DC Power Source
  • Lighting TechnologyLED
  • Maximum Run Time18 hr
  • Resistance PropertiesDust Ignition Proof, Waterproof, Wind Resistant
  • StandardsCEC Compliant
  • Battery Size 12V
  • Rechargeable Yes
  • Maximum Brightness 5,300 lm
  • Hazardous Location Specification Not Rated
  • Mount Type Floor Stand
  • Brightness Levels 1,300 lm, 2,500 lm, 5,300 lm
  • Includes 120VAC and 12V Charger and Operating Cords
  • Manufacturer Warranty Length Limited Lifetime
  • Power Source Battery, Corded
  • Run Time Levels 4 hr, 9 hr, 18 hr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list