!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLOODLIGHT, LED, 120V, 2,468 LUMENS, 20 W, 4000K, NEMA 7 X 6, BRONZE, KNUCKLE

FLOODLIGHT, LED, 120V, 2,468 LUMENS, 20 W, 4000K, NEMA 7 X 6, BRONZE, KNUCKLE

HUBBELL OUTDOOR

FLOODLIGHT, LED, 120V, 2,468 LUMENS, 20 W, 4000K, NEMA 7 X 6, BRONZE, KNUCKLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLOODLIGHT, LED, 120V, 2,468 LUMENS, 20 W, 4000K, NEMA 7 X 6, BRONZE, KNUCKLE

FLOODLIGHT, LED, 120V, 2,468 LUMENS, 20 W, 4000K, NEMA 7 X 6, BRONZE, KNUCKLE

HUBBELL OUTDOOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $179.46 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLLBUL204K
  • Mfr. Model # LBUL-20-4K
  • UNSPSC # 39111612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

This LED floodlight is made of die cast aluminum. It features die-cast aluminum housing. UV stabilized acrylic lens, wide distribution (7x6), ip65 rated, mounting:½ inch threaded adjustable knuckle, j-box by others, low output LED, compact flood light. In addition, it includes½ inch threaded adjustable knuckle, j-box by others. Plus it meets the standards for UL 1598, IP65, CSA. It also has voltage of 120V AC, 20 watts, 2,468 lumens, and a five-year manufacturer's warranty.

Technical Specs

  • Item Floodlight,LED,120V,2468 lm
  • Fixture Wattage 20 W
  • Light Distribution Shape NEMA 7x6
  • Light Technology LED
  • Mount Type Knuckle
  • Colour Rendering Index 70
  • Width 4.3 in
  • Includes Lamp Yes
  • Fixture Housing Colour Bronze
  • Fixture Lens Material Acrylic
  • IP Rating IP65
  • Max. Operating Temp. 40 Degrees C
  • Number of Lightheads 1
  • Standards UL 1598, IP65, CSA
  • Length 4.3 in
  • Lumens 2,468 lm
  • Voltage 120V AC
  • LED Replacement For 1 to 75 W Light Source
  • Fixture Mounting Location Ground
  • Colour Temperature 4,000K
  • Height 7 39/64 in
  • Depth 4 19/64 in
  • Lamp Watts 20 W
  • Fixture Housing Material Die Cast Aluminum
  • Includes 1/2 in Threaded Adjustable Knuckle, J-Box by Others
  • Lumens per Watt 115 lm/W
  • Min. Operating Temp. -40 Degrees C
  • Special Features Compact Flood Light
  • Warranty 5 yr
  • Description/Special Features Die-Cast Aluminum Housing. UV Stabilized Acrylic Lens, Wide Distribution (7x6), IP65 Rated, Mounting: 1/2 in Threaded Adjustable Knuckle, J-Box by Others, Low Output LED

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list